missing translation for 'onlineSavingsMsg'
Learn More

Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium with 1.0g L-Glucose per Liter

DMEM is used in a wide range of mammalian cell culture. BioWhittaker™ Dulbecco's Modified Eagle's Medium with 1.0g L-Glucose per Liter is manufactured in accordance with cGMP regulations.

Brand:  Lonza™ BE12-707F

 View more versions of this product

Product Code. 11635220

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • DMEM is a modification of Basal Medium Eagle (BME) that contains four-times the concentrations of the amino acids and vitamins.
  • Suitable for most types of cells, including human, monkey, hamster, rat, mouse, chicken and fish cells. All Manufactured in accordance with cGMP regulations
  • The formulations used for standard liquid media products are those recommended by the Tissue Culture Association
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2° to 8°C
DMEM Media
Sterile-filtered through two consecutive 0.2 μm filters
No Glutamine
500 mL
Liquid
Sterile
Glucose
7 to 7.4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions