missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ FlashGel™ System Components and Packs: FlashGel Camera
Fast analysis, recovery, and documentation of DNA and RNA
Brand: Lonza™ 57040
Alert:
Caution should be exercised in the operation of this system as it can develop sufficient voltage and current to produce a lethal shock. To avoid risk of injury, the system should only be operated by properly trained personnel and always in accordance with instructions provided with the FlashGel Dock.
Description
- Provides nearly instant results
- Load samples, watch bands migrate and get data in as little as two minutes
- Includes DNA recovery and gel documentation
- Needs no gel preparation, band excision, purification, and UV light
- Complete separation, recovery and documentation safely at the bench
- Highly sensitive system allows a 5 to 20X reduction in DNA levels, saving time and money
- Outstanding resolution, exquisite sensitivity: 5 to 20 times more sensitive than EtBr
- Detect <0.1ng DNA or <10ng total RNA
- Clean, sharp separation and straight, uniform sample lanes
FlashGel Camera
- Includes: Camera, hood enclosure, USB cable and software installation CD
- Compact design; hood measures 10L x 11W x 16cm H (3.9 x 4.3 x 6.3 in.)
- For use with the FlashGel Dock (Cat. No. BMA57025)
- For research or manufacturing use only
- Not for use in in vitro diagnostic procedures, drug use, or for administration to humans or animals
Specifications
FlashGel Camera | |
FlashGel Camera, Hood Enclosure, USB Cable and Software Installation CD |