missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alla France™ M50 Hydrometer
Alla France™ M50 Hydrometer is designed to measure the relative density of a liquid.
Brand: Alla France™ 3500MC105/20/M-qp
This item is not returnable.
View return policy
Description
- Calibration temperature 20°C
- General purpose
Specifications
Hydrometer | |
0.001 g/mL | |
270 mm |
±0.001 | |
ISO 649-NF B 35511-BS 718-DIN 12791 | |
1.05 to 1.10 g/mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Alla France™ M50 Hydrometer > Range: 1.05 to 1.10 g/mL
Spot an opportunity for improvement?Share a Content Correction