missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Manifold Mixing Solenoid Valve
Click to view available options
Material:
PEEK, PTFE
Unit Size:
Each
Description
- Excellent for multiple liquid or gas control systems with aggressive or high-purity fluids
- PTFE or PEEK wetted parts
- Continuous duty and high cycle life
- Suitable for pressure or vacuum service
- Flow Pattern: 3 Solenoid, 3 inlet, 1 outlet
Specifications
Specifications
| Type | Valve |
| Temperature (English) Max. | 158°F |
| Temperature (Metric) Max | 70°C |
| Port Type | 1/4 in. to 28 UNF |
| Material | PEEK, PTFE |
| Pressure | Inlet port: 20 psi, Common port: 35 psi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction