missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Clear E-Lab Pump Tubing

Product Code. 13578990
Click to view available options
Tubing Size:
24
26
35
82
88
Unit Size:
15m
Each
This item is not returnable. View return policy

Product Code. 13578990

Brand: Masterflex™ 0650924

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for general laboratory applications. Clear Tygon™ E-Lab Pump Tubing is ideal for inorganic chemicals and viscous fluids.

  • Clear tubing for easy flow monitoring
  • Nonaging, nonoxidizing
  • Low gas permeability
  • High dielectric constant

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material Tygon E-Lab
Overall Length (Metric) 1500 cm
For Use With (Application) general transfer applications
Min. Operating Temperature (Metric) -46°C
Packaging Quantity 1 Each
Tubing Size 24
Flow Rate 2.8 to 1700mL/min.
Hose Barb 1/4in.
Height (Metric) 8.8 m
Color Clear
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 74°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.