missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mega Racks™ Tube Rack for 28 to 32 mm Tubes
High-capacity storage for your tubes
59.10 €
Specifications
Product Type | Tube Rack |
---|---|
Array | 10 x 10 |
Autoclavable | Not Autoclavable |
Holds | Tubes |
Material | ABS |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
18653983
|
Fisherbrand™
120958F |
Blue |
59.10 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18643983
|
Fisherbrand™
120959F |
White |
59.10 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Fully assembled, ABS mega racks are great for high throughput labs requiring large sample storage
- Sturdy material for easy and secure transport of sample tubes
- Alphanumeric identification for quick location and retrieval of tubes
- Place different test groupings into one rack eliminating the need for multiple racks
- Stackable for convenient refrigerated storage
- Wells: 100
- Well Diameter: 32 mm
- Dimensions (L x W x H): 16.2 x 16.7 x 4.7 in. (41.2 x 42.3 x 12 cm)
Specifications
Tube Rack | |
Not Autoclavable | |
ABS | |
Square | |
Yes | |
16.2 x 16.7 x 4.7 in. (41.2 x 42.3 x 12 cm) |
10 x 10 | |
Tubes | |
100 | |
None | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title