missing translation for 'onlineSavingsMsg'
Learn More

Krüss Optronic™ M500 Melting Point Meter

Achieve fast, easy, automatic examination of powdery substances with a melting point up to 400°C. Krüss Optronic™ Melting Point Meter guarantees an objective measurement thanks to automatic determination.

Brand:  Krüss Optronic™ M5000

Product Code. 10131220

  • 4155.00 € / Each
Estimated Shipment: 14-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High preheating rate and integrated fan cooling allow fast and reliable measurements in any temperature range.
  • LCD display provides a well-arranged readout of all important measuring data.
  • Fully automatic measurement.
  • 1 capillary intake.
  • Alarm signal when reaching the melting point.
  • Digital display of all important data.
  • Display in German or English.
  • With RS-232 interface for printer CBM910.
  • Easy-to-clean membrane keypad.
  • Includes protective cover and 100 capillaries.
  • Small sample volume.
Specifications

Specifications

Melting Point Meter
±0.3°C (25°C to 200°C), ±0.5°C (200°C to 400°C)
LCD
0.1°C
4.1 kg
90/264 V
220 x 150 x 340 mm
M5000
25°C to 400°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Krüss Optronic™ M500 Melting Point Meter > Dimensions: 220 x 150 x 340mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.