missing translation for 'onlineSavingsMsg'
Learn More

Methyl phenylacetate, 99%

Product Code. 11422967
Click to view available options
Quantity:
250 g
1000 g
5000 g
Unit Size:
1000g
250g
5000g
This item is not returnable. View return policy

Product Code. 11422967

Brand: Thermo Scientific Alfa Aesar A15537.0B

Request Bulk or Custom Format

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Methyl phenylacetate is utilized for partition coefficient measurement experiments. It is mainly used in the flavor industry and in perfumes to impart honey scents. Further, it acts as a precursor to prepare synthetic perfumes. It acts as an acylating agent and involved in the enantioselective acylation of beta-lactam intermediate using penicillin G amidase.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Boiling Point 218°C to 220°C
Quantity 1000 g
Percent Purity 99%
Physical Form Liquid
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.