missing translation for 'onlineSavingsMsg'
Learn More

Fritsch™ Micro-Precision Sieve for Analysette 3 Pro Vibratory Sieve Shaker

For use with Analysette 3 Pro Vibratory Sieve Shaker.

1874.00 € - 2029.00 €

Specifications

Certifications/Compliance ISO 33103
Material Stainless Steel
Diameter (Metric) 100 mm
For Use With (Equipment) Analysette 3 Pro Vibratory Sieve Shaker
View More Specs

Products 2
Product Code Brand Particle Size Price Quantity & Availability  
Product Code Brand Particle Size Price Quantity & Availability  
10611232
View Documents
Fritsch™
32.0100.00
10 μm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10288941
View Documents
Fritsch™
32.0050.00
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • For use with Analysette 3 Pro Vibratory Sieve Shaker
  • Frame material: Stainless steel
  • Foil and grid material: Pure Nickel
Specifications

Specifications

ISO 33103
Stainless Steel
100 mm
Analysette 3 Pro Vibratory Sieve Shaker
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fritsch™ Micro-Precision Sieve for Analysette 3 Pro Vibratory Sieve Shaker

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.