missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Micro Suture Tying Forceps with Round Handle
Click to view available options
Length (Metric):
120 mm
Unit Size:
Each
Description
- Round handles allow turning manipulations between fingers
- Optimum balance due to handle construction
Specifications
Specifications
| Tip Style | Straight |
| No. per Pack | 1 Pack |
| Material | Stainless Steel |
| Length (Metric) | 120 mm |
| Product Type | Forceps, Micro |
| Width (Metric) Tip | 0.3mm |
| Type | Forceps, Micro |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction