missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Microscope Cover Slips, Round

Product Code. 10063691
Click to view available options
Width (Metric):
22 mm
25 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10063691

Brand: Karl Hecht™ 1001/0022

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Chemically and hydrolytically resistant borosilicate glass cover slips. Karl Hecht™ Microscope Cover Slips, Round are superior quality and circular in form.

  • Highest hydrolytic resistance.
    • Hydrolytic class: 1.
  • Chemically resistant.
    • Alkali emission: approximately 15 to 24μg Na2O/g glass.
  • Suitable for fluorescent microscopy.
  • For mercury illumination, please filter out mercury lines with wavelengths shorter than 313nm for best evaluation.
  • Precisely cut, faultless.

Specifications

Product Type Coverslip
Shape Circle
Material Borosilicate Glass
Width (Metric) 22 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Quantity 100/Pk., 1000/Cs.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.