missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Microscope Cover Slips, Round
Click to view available options
Width (Metric):
22 mm
25 mm
Unit Size:
Pack of 100
Description
- Highest hydrolytic resistance.
- Hydrolytic class: 1.
- Chemically resistant.
- Alkali emission: approximately 15 to 24μg Na2O/g glass.
- Suitable for fluorescent microscopy.
- For mercury illumination, please filter out mercury lines with wavelengths shorter than 313nm for best evaluation.
- Precisely cut, faultless.
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Circle |
| Material | Borosilicate Glass |
| Width (Metric) | 25 mm |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Quantity | 100/Pk., 1000/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction