missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Multi-Safe euroMatic™ Polypropylene Waste Disposal Bins
Click to view available options
Capacity (Metric):
6 L
9 L
Unit Size:
Pack of 5
Specifications
Specifications
| Capacity (Metric) | 6 L |
| Certifications/Compliance | DIN EN ISO 23907 |
| Dimensions (L x W x H) | 173 x 173 x 330 mm |
| Height (Metric) | 330 mm |
| Length (Metric) | 173 mm |
| Quantity | 1 Ea. |
| Width (Metric) | 173 mm |
| Material | Polypropylene |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction