missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ Multisoft™ Air+ Wipes
These lint-free, highly absorbent, wipes are made of soft embossed white cellulose.
57.65 € - 73.60 €
Specifications
Product Type | Wipe |
---|---|
Material | Fleece |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17893495
|
ZVG™
10102-00 |
27 cm | 32 cm |
73.60 €
Pack of 1000 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
||||
17883665
|
ZVG™
10104-00 |
32 cm | 34 cm |
57.65 €
Pack of 500 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
||||
Description
Sensitive surfaces require gentle treatment. Multisoft™ extra soft, low-lint specialty cloths are an ideal choice for care and polishing tasks. They efficiently absorb liquids, such as polishing wax, and evenly release it without compromising their strength. In the zetPutz™ range, you will find additional low-lint, highly absorbent 1- to 4-ply cleaning and polishing cloths for various cleaning purposes.
- Airlaid material
- Highly absorbent
- Embossed
- Latex- and silicone-free
- Solvent-resistant
Specifications
Wipe | |
White | |
Non-sterile |
Fleece | |
Single-use |