missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benchmark Scientific myFuge™ 5 Mini Centrifuge
Click to view available options
Capacity:
4 x 5 mL and 4 x 1.5/2 mL Microtubes
Unit Size:
Each
Description
- Quick spindowns in 5 mL microcentrifuge tubes
- Supplied with adapters for 5 mL blood tubes
- Starts and stops with opening/closing of the lid
- Combination rotor for 4 x 5 mL tubes and 4 x 1.5/2 mL tubes
- Can be adjusted for end over end or horizontal mixing
- Optional adapters for cryovials
Specifications
Specifications
| Capacity | 4 x 5 mL and 4 x 1.5/2 mL Microtubes |
| Max. Speed | 5,500 rpm |
| Max. RCF | 2,000 x g |
| Safety Features | Rotor quickly decelerates to a stop when the lid is opened |
| Refrigerated | No |
| Frequency | 50 Hz |
| Voltage | 240 V |
| Rotor | Combination |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction