missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Needle-Pro™ Hypodermic Safety Needles
Click to view available options
Needle Gauge:
26 G
30 G
Unit Size:
Pack of 100
Pack of 800
Description
- Designed to allow standard puncture technique without requiring extra steps
- Luer slip 26 – 30 G devices compatible with Luer slip syringes
- Luer lock and Luer slip 18 – 25 G devices compatible with both Luer slip and Luer lock syringes
- Stainless steel cannula, PP sheath and hub
- Visual and audible confirmation as the needle locks into place with a simple one-handed technique that keeps the user’s hand behind the needle at all times
- In accordance with ISO 7864; color-coded hub conforms to ISO 6009
- Provided in packs of 100
Specifications
Specifications
| Certifications/Compliance | ISO 7864; ISO 6009 |
| Material | Polypropylene (Barrel), Polypropylene (Hub), Stainless Steel (Tip) |
| Color | Yellow |
| Needle Gauge | 30 G |
| Diameter (Metric) Outer Needle | 0.3 mm |
| For Use With (Application) | Reduction of needlestick injuries |
| Length (Metric) | 13 mm |
| Product Type | Hypodermic Safety Needle |
| Quantity | 100/Pk. |
| Connection Type | Leur Slip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction