missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec Ninja X4 Work Gloves
Click to view available options
Size:
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Description
- Level B cut resistance (EN388:2016)
- High resistance to abrasion
- Breathable liner
- Elasticated wrist provides a secure fit
- Mottled gray and black coloring extends wearable life
Specifications
Specifications
Certifications/Compliance | CE CAT II, ANSI Cut |
Certifications/Compliance (Europe) | EN388, EN420 |
Coated Area | Palm |
Construction | Knit |
Coating Material | Bi-Polymer |
Color | Gray, Black |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Latex Free | No |
Material | Nylon, Glass Fiber, Polyurethane, Nitrile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction