missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene A-60-G Tubing
Use this tubing for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance. Saint Gobain Performance Plastics™ Norprene A-60-G Tubing is nonconductive, heat-sealable, nonaging and nonoxidizing, with superior acid and alkali resistance.
Brand: Masterflex™ R6010-33
This item is not returnable.
View return policy
Description
- Opaque, black tubing
- Manufactured according to GMP
- Best choice for vacuum/pressure applications
- Offers longest pump tubing life
- Heat, ambient ozone resistant
- Good resistance to acids/alkalies
- Black color hides dirt and dust
- High dielectric constant
- Sterilize by autoclave
Specifications
8 mm | |
12.8 mm | |
1.6 mm | |
General industrial application | |
1 Pack | |
61 (Shore A) | |
0.55 bar at 23°C/0.34 bar at 82°C | |
135°C |
Norprene | |
15 m | |
Peristaltic Pump | |
-60°C | |
Black | |
Flexible | |
256 mm Hg at 82°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction