missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 Gravity VariPerp HPLC Column
Column Format: Preparative Column; Carbon Load: 18%; Pore Size: 110 Å; Column Phase: Reversed Phase
856.00 € - 1700.00 €
Specifications
Column Format | Preparative Column |
---|---|
Diameter (Metric) | 10 mm |
For Use With | Overall Sophisticated Analytical Separations, Compound Classes Separated Include Pharmaceuticals, e.g., Analgesics, Anti-Inflammatory Drugs, Antidepressants; Herbicides; Phytopharmaceuticals; Immunosuppressants |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12499916
|
Macherey-Nagel™
762109.100 |
125 mm |
1360.00 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
12489916
|
Macherey-Nagel™
762103.100 |
50 mm |
856.00 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
12409926
|
Macherey-Nagel™
762113.100 |
250 mm |
1700.00 €
Each |
In Stock
Log in to see stock. |
|||||
Specifications
Preparative Column | |
Overall Sophisticated Analytical Separations, Compound Classes Separated Include Pharmaceuticals, e.g., Analgesics, Anti-Inflammatory Drugs, Antidepressants; Herbicides; Phytopharmaceuticals; Immunosuppressants | |
5 μm | |
110 Å | |
60°C | |
C18 Gravity | |
18% | |
Yes | |
VariPerp HPLC Column |
10 mm | |
5800 psi (400 bar) | |
1 to 11 | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |