missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Pasteur Pipets
For use in rapid liquid transfer
183.00 € - 318.00 €
Specifications
Material | LDPE |
---|---|
For Use With (Application) | Liquid handling |
Length (English) | 6.02 in. |
Color | Translucent |
Volume (Metric) | 0.1 mL |
Product Code | Brand | Sterility | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | ||||||
10776352
|
Greiner Bio-One
700361 |
Sterile |
318.00 €
Pack of 1000 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||||||
10544821
|
Greiner Bio-One
700370 |
Non-sterile |
183.00 €
Pack of 1500 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
Description
Specifications
LDPE | |
6.02 in. | |
0.1 mL |
Liquid handling | |
Translucent | |
153 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One Pasteur Pipets