missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PC Bottle Assembly 70ml
Click to view available options
Capacity (Metric):
70 mL
Description
PC bottle assembly incld. Closure. 100ml volume with 70ml max fill. For use with Fiberlite rotor F37L-8x100 Rotor. pack of 8.
Max speed: 37000 rpmMax RCF 182,460 x gDimensions: 38 x 102mmIncludes aluminum sealing assembly
Specifications
Specifications
Capacity (Metric) | 70 mL |
Capacity (English) | 2.36 oz. |
Material | Polycarbonate |
No. per Pack | Pack of 8 |
Volume (Metric) Brim | 100 mL |
Max. Force | 182,460 x g |
Height (Metric) | 102 mm |
Product Type | Bottle Assembly |
For Use With (Equipment) | Fiberlite Rotor F37L-8x100 Rotor |
Height (English) | 4.01 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ PC Bottle Assembly 70ml >
Spot an opportunity for improvement?Share a Content Correction