missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance High-Volume Upright Lab Fridge with Stainless Steel Interior and Glass Door
GREENER_CHOICE

Product Code. p-200089297
Click to view available options
Capacity (Metric):
1091 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30178696

Brand: Liebherr™ SRPVG1412

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Upright refigerator designed for lab applications that provides secure, accurate and energy-efficient fridge storage of temperature-sensitive products.

  • High-volume glass door upright lab fridge, reach-in
  • Temperature range 0 to +16°C, ± 3 K temperature stability tested to EN60068-3
  • White exterior, stainless steel interior, fan-assisted refrigeration.
  • Refrigerant R 290, connection rating 4.0 A, 220-240V/50/1-ph
  • Energy-efficiency optimised for lower running costs and help to meet user sustainability targets
  • Digital controller, high-visibility monochrome display with touch buttons, 0.1°C resolution provides useful extended multi-functionality, e.g. a maintenance timer, calibration function et al.
  • Connectivity: LAN/WLAN interface not integrated but retrofittable as accessory
  • 12 mm access port for external temperature probe
  • Content security: hi/low temperature alarms and power failure alarm when power supply returns.
  • Ceiling-mounted LED internal lighting for improved visibility of the contents of this large appliance
  • Mechanical door locks, reversible hinges, self-closing doors with 90° dwell position
  • 60 kg shelf load
  • Equipped with 100 mm castors, with brakes on the two front, for ease of moving the unit

Specifications

Type Refrigerator
Capacity (English) 288.21 gal.
Capacity (Metric) 1091 L
Temperature Range 0°C to 16°C
Temperature Resolution 0.1 K
Temperature Stability ±3°K
Refrigerant R 290
Door Style Glass Self-closing with Lock
No. of Doors 2
Hinge Side Left or Right
Shelves 8
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display High-Contrast Monochrome Display with Touch Buttons
Casters 100 mm dia. castors
Color White
Condenser Type Low-Maintenance Wire-on-Tube with Washable Filter
Control Type Digital Controller
Ports 1 x 12 mm dia. access port
Warranty 2 Years Parts and Labor
Defrost Automatic Hot-Gas Defrost
Lighting LED Ceiling Mounted
Monitoring Options SmartCoolingHub
Access Security Mechanical Door Lock with Key
Connectivity WiFi/Lan Module Optional
Compressor CFC-free
Amperage 4 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, Single Phase
Energy Usage 724 kWh/a
Green Features Natural Refrigerant, Super Energy Efficient, Ecovadis Gold
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.