missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Pipette Tips

Product Code. p-7146515
Click to view available options
Volume (Metric):
0.5 to 5 mL
1 to 10 mL
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 11968091

Brand: Vitlab™ 146294

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Vitlab™ Pipette Tips constructed of high-quality polypropylene.

  • Slim shape for pipetting into narrow vessels
  • Made from high-quality polypropylene
  • Bulk tips are delivered in resealable bags to minimize risk of contamination in the lab

Specifications

Description PU 200
Volume (Metric) 0.5 to 5 mL
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Length (Metric) 160mm
Certifications/Compliance CE Marked, IVD 98/79 EC
Diameter (Metric) Outer 9.6mm
Quantity 1 bag with 200 tips
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.