missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Hypalon™ Glove Box Gloves for Anaerobic Chamber
Click to view available options
With straight sleeves
Description
For use with Plas-Labs Anaerobic Chamber (11-391-106), Plas-Labs Basic Glove Box (11-389), and Plas-Labs Analytical Balance Chamber (11-389-6)
Specifications
Specifications
Color | White |
Hand | Ambidextrous |
Material | CSM |
Size | 8 |
Model | 800-GH |
Diameter (English) Cuff | 10 in. |
Diameter (Metric) Cuff | 25 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction