missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Platinum-Cured Silicone Tubing, 500 ft. spool

Product Code. p-7138783
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.0 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11756038

Brand: Masterflex™ 9890604

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

For pharmaceutical and biotechnology applications platinum-cured silicone tubing is an exceptional choice for fluid transfer

  • Reduce unpacking time, save money on shipping and ensure that you always have enough tubing on hand with bulk tubing.
  • Silicone provides excellent biocompatibility and chemical inertness to maintain the purity of sensitive fluids.
  • Slightly greater clarity than peroxide-cured tubing.
  • Smooth surfaces; lower protein binding levels.
  • Fewer potential leachables.
  • Ideal for pharmaceutical and biotechnology use.

Specifications

Certifications/Compliance Non-Phthalate;NSF-61;NSF-51;USP;ADCF;3A;European Pharmacopoeia;FDA;Non-DEHP
Diameter (Metric) Inner 3.0 mm
Material Platinum-cured Silicone
Diameter (Metric) Outer 6.4 mm
Overall Length (English) 300 ft.
Thickness (Metric) 1.6 mm
Color Transparent
Maximum Pressure 21 psi
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.