missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ekastu Safety™ K1 Plus Polycarbonate Faceshield
Click to view available options
Face shield and visor
Description
- DIN EN 166 1 3 - S
- Full protection of the complete face area and unlimited view
- Robust plastic design
- Maximum comfort due to low weight (approx. 150g)
- Visor is made of approx. 1.00mm high quality polycarbonate
- Visor with special comfort bends
- Shatterproof and scratch-proof
- Upward-folding and unbuttoning
- Resistant to acids and bases
- Also for fastening to helmet
Specifications
Specifications
Certifications/Compliance | DIN EN 166 1 3 - S |
Thickness (Metric) | 1.0 mm |
Lens Coating | Scratch-resistant |
Description | Metal snap fastener |
Lens Tint | Clear |
Product Type | Faceshield and visor |
Frame Color | White |
No. per Pack | 1 Ea. |
Size | Adjustable |
Weight (Metric) | 145 g |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction