missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shield Medicare™ Klerwipe™ Sterile Dry Wipes
For use in cleaning and disinfection procedures. Shield Medicare Klerwipe™ Sterile Dry Wipes are highly absorbent, making them useful both for applying cleaning solutions and disinfectants and to clean up spills.
Brand: Shield Medicare™ 3035500
This item is not returnable.
View return policy
Description
- Packed and double bagged in Grade C (ISO Class 7) cleanroom before gamma irradiation at 25kGy
- 115gsm circular knit polyester with laser sealed edges
- Made from 68gsm binder free, hydroentangled cellulose/polyester blend
- Made from non-abrasive polyurethane foam
- Suitable for cleanroom use
- Flexible Application
- Suitable for direct product contact use
Specifications
Dry Wipe | |
200 mm | |
Low lint | |
230 x 230 mm | |
100 Pk. |
200 mm | |
Polyester | |
EN ISO 9001:2008, EN ISO 13485:2003 | |
Suitable for cleanroom use | |
Sterile |