missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Polypropylene Low Form Measuring Cylinder
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Each
Description
- Circular base for stability
- Low form with embossed graduations
- Transparent for visibility of contents
- Resistant up to +80°C
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| Tolerance | 2 mL |
| Description | Low form |
| Scale | Embossed |
| Graduations | Yes |
| Max. Temperature | +80°C |
| Base Type | Circular |
| Type | Graduated Measuring Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction