missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Polypropylene Micro-Vials

Product Code. 10368481 Shop All Macherey-Nagel Products
Click to view available options
Color:
Transparent
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10368481

Brand: Macherey-Nagel™ 702809

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Color Transparent
Diameter (Metric) Outer 11.6 mm
Material Polypropylene
Volume (Metric) 0.3 mL
Includes with Conical Insert
No. per Pack 100
Packaging Type 100 Pack
Height (Metric) 32 mm
Quantity 100 Pk.
Type Microvial
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.