missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polypropylene Microcentrifuge Tubes
Click to view available options
Includes:
N/A
Support skirt
Closure Color:
Natural
White
Unit Size:
Pack of 1000
Pack of 3000
Pack of 5000
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic
- chemical and temperature resistance
- clarity coupled to a wide thermal range
- May be centrifuged to 20,000g
Specifications
Specifications
| Cap Style | Screw cap |
| Closure Color | Natural |
| Color | Natural |
| Material | Polypropylene |
| Includes | Support skirt |
| Volume (Metric) | 1.5mL |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction