missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Polypropylene Microcentrifuge Tubes

Product Code. 15975351
Click to view available options
Includes:
N/A
Support skirt
Closure Color:
Natural
White
Unit Size:
Pack of 1000
Pack of 3000
Pack of 5000
This item is not returnable. View return policy

Product Code. 15975351

Brand: Greiner Bio-One 717201

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use in safe and long term storage. Greiner Bio-One Polypropylene Microcentrifuge Tubes offer a leak-free performance and minimal non-specific binding.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic
  • chemical and temperature resistance
  • clarity coupled to a wide thermal range
  • May be centrifuged to 20,000g
TRUSTED_SUSTAINABILITY

Specifications

Cap Style Screw cap
Closure Color Natural
Color Natural
Material Polypropylene
Includes Support skirt
Volume (Metric) 1.5mL
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.