missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Sample Container
Sample box with screw lid. Ideal for taking samples and transport. Available in two material qualities: highly transparent PP for powder, pastes, liquids, or PFA for super pure collection of samples. Emptying without residues because there are no crevices.
13.65 € - 19.50 €
Specifications
Product Type | Sample container |
---|---|
Material | Polypropylene |
For Use With (Application) | Ideal for Taking Samples and Transport |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10181882
|
Buerkle™
6203-0180 |
180 mL |
19.50 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
10703093
|
Buerkle™
6203-0060 |
60 mL |
13.65 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
Description
- PP or PFA autoclavable
- Thick sides
- Sample container PFA not suitable for food
Specifications
Sample container | |
Polypropylene | |
Ideal for Taking Samples and Transport |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title