missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Polypropylene Screw Caps
Click to view available options
Closure Size:
GL 45
GL 80
GL100
Color:
Neutral
Yellow
Closure Material:
Polypropylene
Description
- Autoclavable up to 140°C
- GL 45 Thread
Specifications
Specifications
Color | Yellow |
Material | Polypropylene |
No. per Pack | 10Pack |
Quantity | 10Pack |
Screw Color | Yellow |
Screw Material | Polypropylene |
Closure Color | Yellow |
Autoclavable | Autoclavable |
Product Type | Screw Cap |
Closure Material | Polypropylene |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Witeg™ Polypropylene Screw Caps >
Spot an opportunity for improvement?Share a Content Correction