missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Polypropylene Shovels

Product Code. 15899501 Shop All Sampling Systems Products
Click to view available options
Width (Metric):
270 mm
330 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15899501

Brand: Sampling Systems™ 8228P27

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A lightweight yet robust option for handing materials.

  • Hygienic one-piece design
  • Chemically resistant
  • Available in two widths, 270 or 330mm

Specifications

Color White
Product Type Shovel
Width (Metric) 270 mm
Material Polypropylene
Length (Metric) 1100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.