missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Macro-Line Pipette Tips
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 to 5 mL
Sterility:
Non-sterile
Color:
Blue
Clear
Unit Size:
Pack of 2000
Pack of 250
Description
- Optimized cone geometry for a secure fit
- Graduation marks on tip at standard volumes
- Conical tip opening prevents drop formation at the end of the tip
- Tips made of autoclavable, non-wettable, virgin polypropylene
- Sterile packs available (beta irradiation)
Specifications
Specifications
| Volume (Metric) | 1 to 5 mL |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (Metric) | 126mm |
| Certifications/Compliance | ISO Standard 8655, EU-Directive 98/79/EG, competent authority code DE/CA90, EN 552/ISO 11137 and DIN EN 556, EU Directive 2002/95/EC, ISO Standard 14000 and ISO Standard 14001, ISO Standard 10993, DIN Standard 12600 |
| Sterilization Method | Autoclave |
| Format | Bulk |
| Tip Style | Universal |
| For Use With (Equipment) | Universal Fit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction