missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Magnetic Stir Bar, Cross-shaped
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W x H):
10 x 10 x 5mm
Unit Size:
Each
Description
Use with containers, vessel, stirrers, and stirring hot plates. Cowie Technology™ PTFE Magnetic Stir Bar, Cross-shaped, offer improved stirring action.
- Stable, general-purpose magnetic stirrer
- Provides a deep, quiet vortex even at relatively high speeds
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Alnico V magnet core |
| Dimensions (L x W x H) | 10 x 10 x 5mm |
| For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
| Height (Metric) | 5mm |
| Length (English) | 0.375 in. |
| Width (English) | 0.375 in. |
| Width (Metric) | 10mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction