missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble Chase™ PTFE Pestle for Potter-Elvehjem™ Tissue Grinder
85.75 € - 91.70 €
Specifications
For Use With (Equipment) | Potter-Elvehjem Tissue Grinder |
---|---|
Material | PTFE |
For Use With (Application) | Potter-Elvehjem Tissue Grinder |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10099731
|
Kimble Chase™
886001-0023 |
17 mL |
89.95 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
10171342
|
Kimble Chase™
886001-0021 |
5 mL |
85.75 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
10511333
|
Kimble Chase™
886001-0024 |
45 mL |
88.40 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
10784603
|
Kimble Chase™
886001-0022 |
8 mL |
88.90 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
10744403
|
Kimble Chase™
886001-0020 |
3 mL |
91.70 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
Description
Specifications
Potter-Elvehjem Tissue Grinder | |
PTFE | |
Potter-Elvehjem Tissue Grinder |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title