missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Tubing PVC Double Segment Manifold Tubing

PVC Double Segment Manifold Tubing for 401U/D1, 401U/DM2 and 401U/DM3 manual/auto control ultra compact pumps.

Brand:  Watson-Marlow Tubing 981.0205.000

 View more versions of this product

Product Code. 17877963

  • 168.00 € / Pack of 12
Estimated Shipment: 20-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 401U/D1, 401U/DM2 and 401U/DM3 Manual/auto Control Ultra Compact Pumps
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Double Segment Tubing
2.05 mm
1.5 ft.
0.03 in.
Purple/Purple
0.08 in.
PVC
0.46 m
0.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions