missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Heavy-Duty Griffin Beakers

Product Code. 11323444
Click to view available options
Capacity (Metric):
150 mL
250 mL
400 mL
600 mL
1 L
2000 mL
3000 mL
4000 mL
5000 mL
Unit Size:
Each
Pack of 12
Pack of 4
Pack of 6
This item is not returnable. View return policy

Product Code. 11323444

Brand: Pyrex 1003600

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use under harsh conditions such as mechanized washing

Measure liquids with sturdy, long-lasting, reinforced glass. Pyrex™ Borosilicate Glass Heavy-duty Griffin Beakers are available in a wide range of sizes

Measure liquids with sturdy, long-lasting, reinforced glass. Pyrex™ Borosilicate Glass Heavy-duty Griffin Beakers are available in a wide range of sizes.

Heavy duty beakers specifically designed to offer the best mechanical strength under harsh conditions, such as mechanized washing operations. For convenience, the 250 through 4000 mL beakers have a double graduated metric scale to indicate their approximate content. All sizes have an extra large marking spot.

Compliance

Designed to ASTM™ E 960 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 20.28 oz.
Diameter (English) Outer 3.77 in.
Diameter (Metric) Outer 9.6 cm
Capacity (Metric) 600 mL
Material Borosilicate Glass
For Use With (Application) Provides The Best Mechanical Strength Under Harsh Conditions Such as Mechanized Washings
Graduation Range 50 to 500 mL
Height (English) 4.88 in.
Height (Metric) 12.4 cm
Increments 50 mL
Label Type Extra Large Marking
Quantity 6 Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual Graduated Metric Scale
Style Griffin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.