missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Qualitative/Technical Papers, Smooth, Folded, Grade 3 m/N
Sartorius Stedim Biotech™ Qualitative/Technical Papers, Smooth, Folded, Grade 3 m/N are suitable for analytical and technical purposes where medium fast filtering is desirable.
POA - 101.00 €
Specifications
Basis Weight | 65 g/m2 |
---|---|
Format | Folded |
Material | Cotton Linters, Refined Pulp |
Particle Retention | 7 to 10 μm |
Filtration Speed | 30 sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15952990
|
Sartorius Stedim Biotech™
FT-4-305-110 |
110 mm |
POA
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15962990
|
Sartorius Stedim Biotech™
FT-4-305-230 |
230 mm |
70.60 €
Pack of 100 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
15972990
|
Sartorius Stedim Biotech™
FT-4-305-320 |
320 mm |
101.00 €
Pack of 100 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and linters
- Medium fast filtering
- Non-sterile and bulk packed
Specifications
65 g/m2 | |
Cotton Linters, Refined Pulp | |
30 sec. | |
100/Pk. |
Folded | |
7 to 10 μm | |
3 m/N | |
0.14 mm |