missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios Italquartz Quartz Evaporating Dishes
Excellent for producing concentrated solutions or solid precipitates of a dissolved substance. Helios Italquartz™ Quartz Evaporating Dishes are resistant to thermal shock up to 1000°C.
Brand: Helios Italquartz 61F00143
This item is not returnable.
View return policy
Description
- Resistant to corrosion
- Chemically inert to acids (except HF)
- Without spout
Specifications
Flat | |
Quartz | |
Evaporating Dish | |
75 mm |
85 mL | |
Round | |
27 mm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Helios Italquartz Quartz Evaporating Dishes > Capacity: 85mL
Spot an opportunity for improvement?Share a Content Correction