missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Quartz Suprasil Absorption Cells

Product Code. 12075550
Click to view available options
Capacity (Metric):
3500 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12075550

Brand: Hellma™ 2201040

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Type Absorption Cell
Capacity (Metric) 3500 μL
Material Quartz Suprasil
Width (Metric) Interior 9.5mm
Quantity 1 Each
Path Length 10 mm
Height (Metric) 40 mm
Width (Metric) 12.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.