missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rapid Couplings, NW 3.2 mm, Male Connections, for Plate Mounting with Hose Nozzle
Rapid Couplings, NW 3.2 mm, Male Connections, for Plate Mounting with Hose Nozzle – Fast and safe connection for liquids, gases, compressed air and vacuum. Rapid couplings are the ideal when connecting and separating hoses, machines, apparatus, containers, etc.
Marke: Buerkle™ 8753-1104
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Fast and safe connection for liquids, gases, compressed air and vacuum.
- Ideal for connecting and separating hoses, machines, apparatus, and containers.
- Top quality, with tested reliability, small space requirement, maximum possible flow, easy operation (single handed operation) and an elegant design
- Available in two different materials: POM (Polyoxymethylene) and PP (Polypropylene).
- Available with a hose nozzle, hose screw joint, thread connector or as a built-in component for control panels, with or without stop-valve
- The secure O-ring guarantees leakproof seal.
- All the couplings (female connections) and nipples (male connections) within the same flow range are interconnecting.
- Spring/lock: Stainless steel V4A
Spezifikation
Rapid Coupling | |
Plate borehole diameter of 13 mm | |
POM | |
6.4 mm Hose | |
1 | |
3.2 mm | |
10 bar |
With valve | |
6.4 mm | |
46 mm | |
-40°C | |
6.4 mm | |
with valve | |
80°C |