missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Laboratory Tubing

Product Code. 10709311
Click to view available options
Diameter (Metric) Inner:
4 mm
5 mm
6 mm
7 mm
9 mm
10 mm
12 mm
Diameter (Metric) Outer:
7 mm
8 mm
9 mm
10 mm
11 mm
13 mm
14 mm
17 mm
Unit Size:
1m
25m
This item is not returnable. View return policy

Product Code. 10709311

Brand: Deutsch Neumann™ 3010610

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides flexibility, tear strength and resilience for general laboratory usage. Deutsch Neumann™ Laboratory Tubing is manufactured from red natural rubber.

  • Durometer 50 Shore A
  • Good elastic memory

Specifications

Certifications/Compliance ISO 9001:2008
Diameter (Metric) Inner 6 mm
Material Natural Rubber
Diameter (Metric) Outer 10 mm
Overall Length (Metric) 25 m
Thickness (Metric) 2 mm
For Use With (Application) For Laboratory Use
Color Red
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.