Learn More
Thermo Scientific™ RefractoMax 521 Refractive Index Detector
Analyzing compounds without a chromophore? Refractive index detection is a cost-effective solution for the analysis of sugars, polymers and surfactants.
Brand: Thermo Scientific™ 5060.0050/CPQ-00432111
Description
For cost-effective analysis of compounds with little or no absorption in the UV range, use the Thermo Scientific™ RefractoMax 521 Refractive Index Detector. It is ideal for detection of alcohols, sugars, carbohydrates, fatty acids and polymers in combination with an isocratic Thermo™ Scientific™ Dionex™ UltiMate™ 3000 system. Low baseline noise and high response make it suitable for sensitive analyses. Flow rates from 1 to 10mL/min. and linear detection of 1.00–1.75 RIU support a range of HPLC applications.
Recommended Use
The RefractoMax 521 is recommended for routine analysis of non-UV absorbing compounds. It is an excellent choice for the analysis of sugars in foodstuffs or polymers and surfactants in chemical products.
Features
- Easy operation and automation supported by Thermo Scientific™ Dionex™ Chromeleon™ Chromatography Data System software
- Thermostatted optical bench
- Auto Setup function automates purging, equilibration, autozero and control of baseline stability and noise.
Specifications
RefractoMax 521 Refractive Index Detector | |
Universal HPLC Detection | |
Refractive Index Detector | |
600μRIU | |
450 mm | |
150 mm | |
AC 100 V to 240 V ± 10% |
Light Refraction | |
Deflection Type | |
8 μL | |
1.00 to 1.75 RIU | |
260 mm | |
12 kg | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.