missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Escape Route Signs
Brand: Brady™ 252415
This item is not returnable.
View return policy
Specifications
PIC 357-400X200-B7527 | |
1 Ea. | |
Signs and panels | |
0.369 mm | |
-40°C to 120°C | |
Emergency | |
White on Green |
Polypropylene | |
Reinforced Polypropylene | |
148 mm | |
297 mm | |
Oblong | |
Escape Route Sign |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction