missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Rotilabo™ Stainless Steel Round sieves
Click to view available options
Diameter (Metric) Outer:
100 mm
120 mm
160 mm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 1.2 mm |
| Type | Round Sieve |
| Material | Stainless Steel |
| Diameter (Metric) Outer | 160 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction