missing translation for 'onlineSavingsMsg'
Learn More
Carl Roth™ Rotilabo™ Stainless Steel Wall Glove Dispenser Product Code.: 10254262
Add to basket

Carl Roth™ Rotilabo™ Stainless Steel Wall Glove Dispenser

Product Code. 10254262
245 x 100 x 477 mm
Encompass
Click to view available options
Dimensions (L x W x H):
180 x 85 x 135 mm
245 x 100 x 477 mm
This item is not returnable. View return policy

Product Code. 10254262

Brand: Carl Roth™ AC07.1

Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Wall Dispenser
Dimensions (L x W x H) 245 x 100 x 477 mm
Length (Metric) 245 mm
Width (Metric) 100 mm
Height (Metric) 477 mm
Material Stainless Steel
Includes Dowels and screws
Quantity 1 Ea.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Carl Roth™ Rotilabo™ Stainless Steel Wall Glove Dispenser

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.