missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Rotilabo™ Thermoplastic Polyurethane Soft Ties
21.98 € - 36.00 €
Specifications
Type | Soft Ties |
---|---|
Material | Thermoplastic Polyurethane |
Temperature (Metric) Resistant | -40°C to +80°C |
Product Code | Brand | Width (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
10406731
|
Carl Roth™
K150.1 |
7 mm | 180 mm |
21.98 €
Pack of 50 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
10328003
|
Carl Roth™
K152.1 |
11 mm | 260 mm |
36.00 €
Pack of 50 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
10000742
|
Carl Roth™
K151.1 |
7 mm | 260 mm |
27.60 €
Pack of 50 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
Specifications
Soft Ties | |
Thermoplastic Polyurethane | |
-40°C to +80°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Carl Roth™ Rotilabo™ Thermoplastic Polyurethane Soft Ties