missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Rotor, Angle, 12 x 5 ml, Sealable
Angle rotor for use with Frontier 5000 Series Micro Centrifuge
Brand: Ohaus™ 30130873
748.47 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Capacity: 12 x 5 ml
- Max g-force: 19,978g
- Max speed: 14,500 rpm
Services
2 years

Specifications
Rotor, Angle, 12x5ml, Sealable | |
12 x 5 mL | |
14,500 rpm | |
FC5515 | |
Angle rotor 12 x 5 mL, sealable |
Stainless Steel | |
19,978 x g | |
1.560 kg | |
45° |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ohaus™ Rotor, Angle, 12 x 5 ml, Sealable > Model number R-A12 X 5/14MS
Spot an opportunity for improvement?Share a Content Correction